JALAS 8711L INSOLE LOW ARCH ORANGE/BLACK EU38-39 UK5-6
Insoles 8711L JALAS®
See technical informationSee documentsReferences
Jalas:8711L-38-39
Rubix:2586534
Manufacturer :8711L-38-39
EAN:6408487439544

Documents
Product details : JALAS 8711L INSOLE LOW ARCH ORANGE/BLACK EU38-39 UK5-6
The insole for low arches makes your JALAS shoes more comfortable and safer. Poron® XRD® material in the forefoot and heel absorbs up to 90% of impact energy, providing outstanding shock absorption. This reduces injury risk and increases comfort. The insole is anatomically designed, ESD approved, and fits all JALAS safety shoes. Available in 17 sizes. Remove the original insoles before use. The JALAS FootStopService (FSS) scanner helps you choose the best insoles for your feet.
Strengths
ESD, Anatomically designed, Heel/arch support, Low arch, Double shock absorption zones, Approved for use in all JALAS® protective shoes, Perforated front section, Cuttable
Applications
Prevents antistatic risks and stress injuries.
Technical specifications
Attributes
| EU shoe size | 38/39 |
|---|---|
| Colour | orange |
| Main material | eva |
| Material | textile, soft e.v.a |
Show UNSPSC/ECL@SS
£ 38.61 excl. VAT
/ Each
£ 46.33 incl. VAT
- Usually arrives within 14 working days
