FESTO 541342 CONNECTING CABLE NEBU-M8G4-K-2.5-LE4
Interconnection line, design NEBU
See technical informationSee documentsReferences
Festo:NEBU-M8G4-K-2.5-LE4
Rubix:109A1570
Manufacturer :541342
EAN:4052568050337

Documents
Product details : FESTO 541342 CONNECTING CABLE NEBU-M8G4-K-2.5-LE4
NEBU-M8G4-K-2.5-LE4 interconnector for cylinder switches, position transmitters, pressure switches, flow sensors, optical and inductive sensors. Corresponds to standard=(* EN 61076-2-104, * EN 61984), cable property=standard, test conditions cable=(* drag chain: 5 million cycles, bending radius 75 mm, * bending resistance according to Festo standard, test conditions on request, * test conditions on request), operating voltage range AC=0 - 30 V, operating voltage range DC=0 - 30 V
Technical specifications
Attributes
| Type | connecting cable |
|---|---|
| Connection 1 | m8 |
Show UNSPSC/ECL@SS
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
- Usually arrives within 14 working days