Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 174383 SWIVEL FLANGE SNC-32
FESTO 174383 SWIVEL FLANGE SNC-32
SNC Swivel Flange
References
festo:
SNC-32
rubix:
133A4010
manufacturer :
174383
ean:
4052568013967
Technical specifications
Type
swivel flange
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 174383 SWIVEL FLANGE SNC-32
Swivel flange SNC-32 Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=95 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
66
x
34
x
58
mm
Logistic Weight
91
g
Type
swivel flange
Connection 1
32 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.08
excl. VAT
/
Each
£
25.30
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
AVENTICS M42 BALL EYE ROD END 1822124009
FESTO 174379 FLANGE MOUNTING FNC-63
FESTO 151535 SWIVEL FLANGE SNGL-200
FESTO 4582608 AXIAL KIT
MATARA Y-VIP-12 Y FRONT CLEVIS TO SUIT 40 BORE ISO15552-VDMA 24562 PNE
FESTO 525683 PROFILE STRIP SLG-S-8-200
FESTO 4608750 AXIAL KIT
FESTO 34581 MOUNTING FLANGE YSRF-S-16-C
FESTO 1715576 ADAPTER KIT
FESTO 8004663 MOTOR CABLE
FESTO 163888 MOUNTING KIT CRSMBR-32
AVENTICS 3672810000
FESTO 1545242 CLAMPING SLEEVE
FESTO 539369 ADAPTER KIT
FESTO 8002234 COVER CAP