SMC IR2020-02B PRECISION REGULATOR


Precision Regulator

References
smc:IR2020-02B
rubix:113A8229
brand logo
brand logo
Technical specifications
Connection 1rc 1/4
See all Specifications

Product details : SMC IR2020-02B PRECISION REGULATOR


Series IR Precision Regulators are designed to be compact and light weight. The maximum set pressure has been expanded from the conventional 0.7MPa to 0.8MPa. Relief flow has been increased by nearly 5 times (compared to SMC IR201, IR401). The optional bracket and pressure gauge can be mounted on either the front or back of the unit.
•Precision regulator
•Regulating pressure range (MPa): 0.005 to 0.8 depending on model
•Compact and lightweight
•Bracket & pressure gauge can be mouted on either the front or back
•2 air operated models

Body Size: 2 (IR2000)
Type of Setting: 0 (Basic [Handle])
Set Pressure: 2 (0.01~0.8MPa [IR1000/2000] or 0.01~0.8MPa [IR3000])
Thread: Rc(PT)
Port Size: 02 (1/4 [IR2000/3000])
Accessory: B (Bracket)
Suffix 1: Standard
Suffix 2: None
Made to Order: None
Switch Specifications: None

Strengths

Compact and lightweight
Bracket and pressure gauge can be mounted on either the front or back
2 air operated models

Technical specifications


Attributes
Connection 1rc 1/4
Type of couplingrc
Show UNSPSC/ECL@SS
£ 113.11 excl. VAT
/ Each
£ 135.73 incl. VAT
  • Delivery usually within ( 4 ) days