FESTO 195744 INTERLINKING BLOCK CPX-GE-EV-Z


Interlinking block CPX

References
festo:CPX-GE-EV-Z
rubix:121A5672
manufacturer :195744
ean:4052568080716
CPX-GE-EV-Z Interlinking block
brand logo
Technical specifications
Typeinterlinking block for terminal cpx
See all Specifications

Product details : FESTO 195744 INTERLINKING BLOCK CPX-GE-EV-Z


Interlinking block CPX-GE-EV-Z For modular electrical terminal CPX, with additional power supply. Max. power supply=16 A, Power supply=Additional power supply, Corrosion resistance classification CRC=1, Product weight=125 g, Electrical Connection=(* M18, * 4-pin)

Technical specifications


Attributes
Logistic Weight133,51 g
Typeinterlinking block for terminal cpx
Show UNSPSC/ECL@SS
£ 30.32 excl. VAT
/ Each
£ 36.38 incl. VAT
  • Delivery usually within ( 8 ) days