References
Festo:ASI-8DI-M8-3POL
Rubix:111A0194
Manufacturer :542124
EAN:4052568179892

Documents
Product details : FESTO 542124 AS-I MODULE ASI-8DI-M8-3POL
AS-i Module ASI-8DI-M8-3POL enables the Connection of 8 sensors. ATEX category Gas=II 3G, Explosion ignition protection type Gas=Ex nA IIC T4 X Gc, ATEX category Dust=II 3D, Explosion ignition protection type Dust=Ex tc IIIC T115°C X Dc IP67, Explosion-proof ambient temperature=-5°C <= Ta <= +50°C
Technical specifications
Attributes
| Logistic Weight | 203 g |
|---|---|
| Type | asi-8di-m8-3pol as-i module |
Show UNSPSC/ECL@SS
£ 286.75 excl. VAT
/ Each
£ 344.10 incl. VAT
- Delivery usually within ( 6 ) days