References
Festo:CPX-M-GE-EV-S-PP-5POL
Rubix:390A5479
Manufacturer :563057
EAN:4052568016234

Documents
Product details : FESTO 563057 INTERLINKING BLOCK
Interlinking block CPX-M-GE-EV-S-PP-5POL Max. power supply=16 A, Power supply=System supply, Corrosion resistance classification CRC=0, Product weight=245 g, Electrical Connection=(* Plug, * AIDA Push-pull, * 5-pin)
Interlinking block CPX-M-GE-EV-S-PP-5POL 563057
Technical specifications
Attributes
| Logistic Weight | 326,83 g |
|---|---|
| Type | chain block for terminal cpx |
Show UNSPSC/ECL@SS
£ 174.56 excl. VAT
/ Each
£ 209.47 incl. VAT
- Delivery usually within ( 2 ) days