CUTLINE INTERNAL BORING BAR 93DEG A16 SDUCR 07 832742


Internal boring bar 93° sducr/l

References
giss cutline:832742
rubix:832742
ean:3660338054471
832742
brand logo
Technical specifications
Diameter16 mm
Head length150 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A16 SDUCR 07 832742


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter16 mm
Head length150 mm
Type of tool tip attachmentA16 SDUCR 07
Show UNSPSC/ECL@SS
£ 76.44 excl. VAT
/ Each
£ 91.73 incl. VAT
  • Usually arrives within 14 working days