Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNR 08 847309
CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNR 08 847309
Internal boring bar 95° pwlnr/l - 08
References
giss cutline:
847309
rubix:
847309
ean:
3660338086526
Technical specifications
Diameter
25
mm
Head length
125
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A25R PWLNR 08 847309
Internal boring bar 95° pwlnr/l - 08
Technical specifications
Attributes
Diameter
25
mm
Head length
125
mm
Type of tool tip attachment
A25 PWLNR 08
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
134.80
excl. VAT
/
Each
£
161.76
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
TUNGALOY CGP26-2S INSERT 6860328
CUTLINE INTERNAL BORING BAR 95DEG A0810 SCLCR 06 832753
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCR 06 832755
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCR 07 855329
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832768
TUNGALOY CGP26-4S INSERT 6860522
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCL 07 855331
CUTLINE INTERNAL BORING BAR 95DEG A1012 SCLCL 06 832756
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E08 SCLCL 06 855324
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E12 SCLCR 06 855323
TUNGALOY CTER2525-3T25 INSERT 6860824
CUTLINE SET 2 TURNING TOOLS OLDER INT 95DEG A10/A12 SDUCR07 855318
CUTLINE INTERNAL BORING BAR 95DEG A32S PWLNR 08 847311
CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCL 11 832745
TUNGALOY CGP32-2D PARTING BLADE 6860523