Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Internal tools
Copying tools
Tool holder
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
Internal boring bar 95° sclcr/l
References
giss cutline:
855313
rubix:
855313
ean:
3660338107481
Technical specifications
Diameter
16
mm
Head length
150
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE INTERNAL BORING BAR 95DEG A1216 SCLCL 06 855313
Giss Cutline. Internal boring bar 95° sclcr/l
Technical specifications
Attributes
Diameter
16
mm
Head length
150
mm
Type of tool tip attachment
A1216 SCLCL 06
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.21
excl. VAT
/
Each
£
78.25
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E08 SCLCR 06 855321
TUNGALOY DGM2-020 AH7025 INSERT 6745863
CUTLINE INTERNAL BORING BAR 95DEG A32S MWLNR 08 844643
CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCL 07 855331
CUTLINE INTERNAL BORING BAR 95DEG A25R MWLNR 06 832769
TUNGALOY CTER2020-2T17 TOOL HOLDER 6860694
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E08 SCLCL 06 855324
TUNGALOY JCTER1616X2T16 INSERT 6164608
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E10 SCLCR 06 855322
SANDVIK C4-SDUCR-13070-07X CONCEPT HOLDERS FOR INSERT/ADAPTER 5727792
TUNGALOY JCTEL1212X2T12 INSERT 6164600
CUTLINE INTERNAL CARBIDE BORING BAR 95DEG E12 SCLCL 06 855326
CUTLINE SET OF 3 BORING BARS INT 95DEG A08/A12 SCLCR06 855315
TUNGALOY DGM4-030 AH7025 INSERT 6745865
CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCL 07 832739