CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCL 07 832739
Internal boring bar 93° sducr/l
See technical informationSee documentsReferences
GISS Cutline:832739
Rubix:832739
EAN:3660338054440



Documents
Product details : CUTLINE INTERNAL BORING BAR 93DEG A10 SDUCL 07 832739
Internal boring bar 93° sducr/l. Giss cutline
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Head length | 100 mm |
| Type of tool tip attachment | a10 sducl 07 |
Show UNSPSC/ECL@SS
£ 79.58 excl. VAT
/ Each
£ 95.50 incl. VAT
- Usually arrives within 14 working days
