CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCR 07 855329
Internal boring bar carbide 93° sducr/l
See technical informationSee documentsReferences
GISS Cutline:855329
Rubix:855329
EAN:3660338107603



Documents
Product details : CUTLINE INTERNAL BORING BAR CARBIDE 95DEG E12 SDUCR 07 855329
CARBIDE INTERNAL TURNING TOOL HOLDER - 95DEG - E12 SDUCR 07
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Head length | 125 mm |
| Type of tool tip attachment | e12 sducr 07 |
Show UNSPSC/ECL@SS
£ 179.74 excl. VAT
/ Each
£ 215.69 incl. VAT
- Usually arrives within 14 working days
