CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCR 11 832744


Internal boring bar 93° sducr/l

References
giss cutline:832744
rubix:832744
ean:3660338054495
832744
brand logo
Technical specifications
Diameter20 mm
Head length180 mm
See all Specifications

Product details : CUTLINE INTERNAL BORING BAR 93DEG A20 SDUCR 11 832744


Internal boring bar 93° sducr/l. Giss cutline

Technical specifications


Attributes
Diameter20 mm
Head length180 mm
Type of tool tip attachmentA20 SDUCR 11
Show UNSPSC/ECL@SS
£ 81.49 excl. VAT
/ Each
£ 97.79 incl. VAT
  • Usually arrives within 14 working days