SMC IZS31-1900P IONIZER

Ionizer

See technical informationSee documents

References

SMC:IZS31-1900P
Rubix:120A2512
Manufacturer :00276645
brand logo

Documents

Product details : SMC IZS31-1900P IONIZER


Strengths

•Ion generation technology: sensing DC, pulsedDC or DC modes
Easy maintenance individual removableelectrodes:- low maintenance- fast elimination of static electricity
Two types of compact sensors are available:- autobalance sensor- feedback sensor
Ionic balance ±30V
Elimination of static electricity in fractions ofsecond
Aerodynamic cross section
Controller integrated in the bar
Low electrical consumption
Lengths of bar available from 300 to 2300 mm
Adjustable frequency ranges (until 60 Hz)
Display and warning alarms
Using compressed air allows the elimination ofstatic at distances of up to 2 metres

Technical specifications


Attributes
£ 2,755.55 excl. VAT
/ Each
£ 3,306.66 incl. VAT
  • Delivery usually within ( 4 ) days