FESTO 569844 CONNECTING CABLE NEBU-M8G3-K-10-M8G3
NEBU connection cable
See technical informationSee documentsReferences
Festo:NEBU-M8G3-K-10-M8G3
Rubix:107A7789
Manufacturer :569844
EAN:4052568100865
Documents
Product details : FESTO 569844 CONNECTING CABLE NEBU-M8G3-K-10-M8G3
connecting cable NEBU-M8G3-K-10-M8G3 Conforms to standard=(* EN 61076-2-104, * EN 61984), Cable attribute=Standard, Test conditions of cable=(* Bending strength according to Festo standard, * Test conditions on request, * Chain link trunking: 5 million cycles, bending radius 75 mm), Operating voltage range AC=0 - 60 V, Operating voltage range DC=0 - 60 V
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 28.19 excl. VAT
/ Each
£ 33.83 incl. VAT
- Usually arrives within 14 working days