SMC IZS31-780P IONIZER


Ionizer

References
smc:IZS31-780P
rubix:120A2510
manufacturer :00268986

Product details : SMC IZS31-780P IONIZER


Strengths

•Ion generation technology: sensing DC, pulsedDC or DC modes
Easy maintenance individual removableelectrodes:- low maintenance- fast elimination of static electricity
Two types of compact sensors are available:- autobalance sensor- feedback sensor
Ionic balance ±30V
Elimination of static electricity in fractions ofsecond
Aerodynamic cross section
Controller integrated in the bar
Low electrical consumption
Lengths of bar available from 300 to 2300 mm
Adjustable frequency ranges (until 60 Hz)
Display and warning alarms
Using compressed air allows the elimination ofstatic at distances of up to 2 metres

Technical specifications


Attributes
No attributes to display for this product
£ 1,737.02 excl. VAT
/ Each
£ 2,084.42 incl. VAT
  • Delivery usually within ( 17 ) days