Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
SMC IP200-75 CYLINDER POSITIONER 75MM
SMC IP200-75 CYLINDER POSITIONER 75MM
IP200, Positioner
References
smc:
IP200-75
rubix:
393A1265
manufacturer :
IP200-75
Technical specifications
Type
Cylinder Positioner
Cylinder diameter
38
mm
Cylinder stroke
75
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC IP200-75 CYLINDER POSITIONER 75MM
Strengths
Sensitivity: Within ±0.5 % F.S Repeatability: Within ±1 % F.S Ambient and fluid temperatures: -5 to 60 °C.
Technical specifications
Attributes
Type
Cylinder Positioner
Cylinder diameter
38
mm
Cylinder stroke
75
mm
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
257.78
excl. VAT
/
Each
£
309.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
AVENTICS R412019819
SMC MGPA32TF-75AZ COMPACT GUIDE CYLINDER AIR CUSHION
SMC MGQL25-175 COMPACT GUIDE CYLINDER
SMC CDQ2A25-10DMZ AIR CYLINDER
SMC CDQ2D32TF-10DMZ COMPACT CYLINDER
SMC MGPM16-40Z COMPACT GUIDE CYLINDER
FESTO 156998 COMPACT CYLINDER AEVU-32-15-A-P-A
SMC CDQ2WA63TF-35DZ COMPACT CYLINDER DOUBLE ROD
SMC CDQ2B63-30DZ AIR CYLINDER
SMC CQSB12-15DC COMPACT CYLINDER
SMC C55B40-5M AIR CYLINDER
SMC CU6-10T FREE MOUNT CYLINDER
SMC CUJS12-20D MINI FREE MOUNT CYLINDER
FESTO 574025 COMPACT CYLINDER ADNGF-32-25-PPS-A
SMC MGPM50TF-400AZ COMPACT GUIDE CYLINDER AIR CUSHION