Free Mount Compact Cylinder
Type | Free Mount Cylinder |
---|---|
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Logistics dimensions (L x W x H) | 66x22x13 mm |
---|---|
Logistic Weight | 25 g |
Type | Free Mount Cylinder |
Cylinder diameter | 6 mm |
Cylinder stroke | 10 mm |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 17 ) days