FESTO 542248 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-A4N
VPPM Proportional pressure regulator
See technical informationSee documentsReferences
Festo:VPPM-6F-L-1-F-0L2H-A4N
Rubix:112A4285
Manufacturer :542248
EAN:4052568180218

Documents
Product details : FESTO 542248 PROPORTIONAL-PRESSURE REGULATOR VPPM-6F-L-1-F-0L2H-A4N
Proportional pressure regulator VPPM-6F-L-1-F-0L2H-A4N with electric setpoint specification and two-stage control circuit for stable, precise characteristic of regulation. Nominal diameter, pressurisation=6 mm, Nominal diameter, exhaust=4,5 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 683,45 g |
|---|---|
| Min. service pressure | 0 bar |
| Max. service pressure | 2 bar |
Show UNSPSC/ECL@SS
£ 599.25 excl. VAT
/ Each
£ 719.10 incl. VAT
- Delivery usually within ( 16 ) days