SMC AR20M-F0202E-D MODULAR STYLE REG
AR20M-D to AR40M-D, Modular Style Common Supply Regulator & Regulator with Backflow Function
See technical informationSee documentsReferences
SMC:AR20M-F0202E-D
Rubix:255A9155
Manufacturer :AR20M-F0202E-D

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
Documents
Product details : SMC AR20M-F0202E-D MODULAR STYLE REG
Strengths
Out port at the back of the product
Up to 0.85 MPa set pressure
Maximum flow rate up to 4000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 10 bar |
| Flow | 240000 l/h |
Show UNSPSC/ECL@SS
£ 33.42 excl. VAT
/ Each
£ 40.10 incl. VAT
- Delivery usually within ( 4 ) days