SMC IR1220-F01B-A PRECISION REGULATOR


IR1200/2200/3200-A, Regulator

References
smc:IR1220-F01B-A
rubix:393A8367
manufacturer :IR1220-F01B-A
brand logo
brand logo
Technical specifications
TypeIR1200/2200/3200-A, Regulator

Product details : SMC IR1220-F01B-A PRECISION REGULATOR


Repeatability: ±1 % F.S. 3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa. Air consumption: bleed air "0". Maximum flow range: 5000 l/min. Port sizes: from 1/8 to 1/2. Standard options: bracket; pressure gauge.

Strengths

Lightweight. Addition of bottom and front exhaust. Repeatability ±1.0 % (full span). High flow rate. Max. supply pressure: 1.0 MPa.

Technical specifications


Attributes
TypeIR1200/2200/3200-A, Regulator
Show UNSPSC/ECL@SS
£ 59.70 excl. VAT
/ Each
£ 71.64 incl. VAT
  • Usually arrives within 14 working days