References
SMC:C96SB32-25
Rubix:106A8420

Technical specifications
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB32-25 ISO 15552 CYLINDER
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 47x171x47 mm |
|---|---|
| Logistic Weight | 615 g |
| Cylinder diameter | 32 mm |
| Cylinder stroke | 25 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 89.46 excl. VAT
/ Each
£ 107.35 incl. VAT
- Delivery usually within ( 11 ) days