SMC ECDUK32-50D AIR CYLINDER

Compact Cylinder

See technical informationSee documents
References
SMC:ECDUK32-50D
Rubix:2602260
Manufacturer :ECDUK32-50D
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
Typesingle rod cylinder
See all Specifications
Documents

Product details : SMC ECDUK32-50D AIR CYLINDER


The series CU single rod, double acting free mount cylinder saves space and allows direct and precise mounting. It is available in 6mm to 32mm bore sizes with stroke lengths up to 50mm. Options include auto-switch capabilities, free mount choices, recessed switch mounting grooves and rubber bumpers standard.

Technical specifications


Attributes
Logistic Weight565 g
Cylinder diameter32 mm
Cylinder stroke50 mm
Typesingle rod cylinder
Show UNSPSC/ECL@SS
£ 118.88 excl. VAT
/ Each
£ 142.66 incl. VAT
  • Delivery usually within ( 4 ) days