References
SMC:C96SB50-50
Rubix:109A2700

Technical specifications
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Product details : SMC C96SB50-50 ISO 15552 CYLINDER
C96S(D), ISO Cylinder, Double Acting, Single/Double Rod Configurator
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 229x66x66 mm |
|---|---|
| Logistic Weight | 1650 g |
| Cylinder diameter | 50 mm |
| Cylinder stroke | 50 mm |
| Type | without integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 127.45 excl. VAT
/ Each
£ 152.94 incl. VAT
- Delivery usually within ( 29 ) days