References
SMC:CG1BN63-50
Rubix:112A1512
Manufacturer :00021430

Technical specifications
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round body cylinder |
Documents
Product details : SMC CG1BN63-50 AIR CYLINDER
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | round body cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.24 excl. VAT
/ Each
£ 144.29 incl. VAT
- Delivery usually within ( 7 ) days