ISO 15552 C96 series cylinders
Cylinder diameter | 125 mm |
---|---|
Cylinder stroke | 70 mm |
Type | with integrated magnetic detection |
Logistic Weight | 8206 g |
---|---|
Cylinder diameter | 125 mm |
Cylinder stroke | 70 mm |
Type | with integrated magnetic detection |
Inserted rod height | 54 mm |
Delivery usually within ( 6 ) days