SMC C96SDB40-125C ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDB40-125C
rubix:2600131
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion
brand logo
Technical specifications
Cylinder diameter40 mm
Cylinder stroke125 mm
TypeWith integrated magnetic detection
See all Specifications

Product details : SMC C96SDB40-125C ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
•Double acting, standard type, single or double rod with Air cushion on both ends and Bumper cushion
•Bore sizes (mm): 32, 40, 50, 63, 80, 100
•Standard stroke up to 1900mm
•Auto switch capable

Magnet: D (Built-in Magnet)
Mounting: B (Basic)
Bore Size: Ø40 mm
Stroke: 125
Rod Boot: w/o Rod Boot
Rod: Single Rod
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Rod End Options: None
Temperature Resistance: None
Heavy Duty Scraper: None
Tie Rod: None
Fluororubber Seal: None
Coil Scraper: None
Made of Stainless Steel (-XC68): None
Made of Stainless Steel (-XC65): None

Technical specifications


Attributes
Cylinder diameter40 mm
Cylinder stroke125 mm
TypeWith integrated magnetic detection
Inserted rod height24 mm
Show UNSPSC/ECL@SS
£ 109.07 excl. VAT
/ Each
£ 130.88 incl. VAT
  • Delivery usually within ( 4 ) days