Linear Actuators CG5
Cylinder diameter | 20 mm |
---|---|
Cylinder stroke | 50 mm |
Type | Stainless Steel Cylinder |
Logistics dimensions (L x W x H) | 31x168x31 mm |
---|---|
Logistic Weight | 416 g |
Cylinder diameter | 20 mm |
Cylinder stroke | 50 mm |
Type | Stainless Steel Cylinder |
Min. temperature | -10 °C |
Max. temperature | 70 °C |
Delivery usually within ( 7 ) days