SMC C96SDB40-350C ISO 15552 CYLINDER 40 STR350
ISO 15552 C96 series cylinders
See technical informationReferences
SMC:C96SDB40-350C
Rubix:263A9171
Manufacturer :C96SDB40-350C

Product details : SMC C96SDB40-350C ISO 15552 CYLINDER 40 STR350
ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 350 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 123.97 excl. VAT
/ Each
£ 148.76 incl. VAT
- Delivery usually within ( 7 ) days