Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC C95NDB40-30 LOCKING ISO-VDMA CYLINDER
SMC C95NDB40-30 LOCKING ISO-VDMA CYLINDER
Double-Acting Cylinder
References
smc:
C95NDB40-30
rubix:
108A3949
Technical specifications
Cylinder diameter
40
mm
Cylinder stroke
30
mm
Type
Mounting: Standard
See all Specifications
Product details
Technical specifications
Product details : SMC C95NDB40-30 LOCKING ISO-VDMA CYLINDER
The C95 is ISO, VDMA24562 interchangeable, and utilizes a tie rod construction. In addition to standard cushions and wear band, the C95 utilizes a "floating" cushion seal design that greatly improves operation. SMC's seal insures long cycle life
Technical specifications
Attributes
Logistic Weight
2310
g
Cylinder diameter
40
mm
Cylinder stroke
30
mm
Type
Mounting: Standard
Inserted rod height
24
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
445.74
excl. VAT
/
Each
£
534.89
incl. VAT
Delivery usually within (
6
) days
Select variants (37)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 895804 CYLINDER ISO6432 D12 C80 D M
SMC CDUJB8-25DM MINI FREE MOUNT CYLINDER
SMC CDG5BA32SV-300 STAINLESS STEEL CYLINDER
AVENTICS R480060087
SMC CDJP2B4-10D AIR CYLINDER
AVENTICS R480060022
SMC CDJ2B16-35RZ-B AIR CYLINDER
MATARA MCMI-11-20-400-A ISO6432 CYLINDER 20MM BORE 400MM STROKE MAGNET
SMC C95SDB250-400 CYLINDER
SMC CDM2XB20TF-100 MICROSPEED CYLINDER
MATARA MCQV2-11-100-500M ISO15552-VDMA 24562 100 BORE 500MM STROKE MAG
SMC CD85N10-300C-B-X2018 CYLINDER
SMC CP96SDB100-800 AIR CYLINDER
SMC CD85WE25-80-B THROUGH ROD CYLINDER
SMC C96SDB40-80C ISO 15552 CYLINDER