References
SMC:C96SDB80-200
Rubix:107A7428

Technical specifications
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | with integrated magnetic detection |
Product details : SMC C96SDB80-200 ISO CYLINDER
C96S(D), ISO 15552 Cylinder, Double Acting, Single/Double Rod w/Air Cushion and Bumper Cushion Configurator
Technical specifications
Attributes
| Logistic Weight | 4500 g |
|---|---|
| Cylinder diameter | 80 mm |
| Cylinder stroke | 200 mm |
| Type | with integrated magnetic detection |
Show UNSPSC/ECL@SS
£ 225.70 excl. VAT
/ Each
£ 270.84 incl. VAT
- Delivery usually within ( 15 ) days