References
SMC:CDLM2B20-50-D
Rubix:109A0253
Manufacturer :00530908

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | fine lock cylinder |
Documents
Product details : SMC CDLM2B20-50-D FINE LOCK CYLINDER
The series CLM2 offers a brake mechanism to stop the piston rod at any position while retracting or extending. With three different brake mechanisms and four bore sizes available, SMC gives you the choice of the best unit for your application. The compact and lightweight CLM2 is a part of the CM2 product line.
Strengths
Fine lock cylinder, CLM2
Double acting, single rod
10 mounting options available
Air hydro option available
Auto switch capable
Technical specifications
Attributes
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 50 mm |
| Type | fine lock cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 384.94 excl. VAT
/ Each
£ 461.93 incl. VAT
- Delivery usually within ( 34 ) days