SMC C96SDD32-50 ISO 15552 CYLINDER


ISO 15552 C96 series cylinders

References
smc:C96SDD32-50
rubix:113A3108
brand logo
brand logo
Technical specifications
Cylinder diameter32 mm
Cylinder stroke50 mm
Typewith integrated magnetic detection
See all Specifications

Product details : SMC C96SDD32-50 ISO 15552 CYLINDER


ISO 15552 Tie Rod Cylinder.
Bore sizes (mm): 32, 40, 50, 63, 80, 100, 125.
Strokes up to 2000 mm.
Cylinder variations: Non-rotating, smooth, with lock unit, ATEX.

Technical specifications


Attributes
Cylinder diameter32 mm
Cylinder stroke50 mm
Typewith integrated magnetic detection
Inserted rod height22 mm
Show UNSPSC/ECL@SS
£ 107.88 excl. VAT
/ Each
£ 129.46 incl. VAT
  • Delivery usually within ( 6 ) days