SMC CDUJB10-4D-F8N MINI FREE MOUNT CYLINDER
Mini Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB10-4D-F8N
Rubix:112A8560
Manufacturer :CDUJB10-4D-F8N

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 4 mm |
| Type | mini free mount cylinder |
Documents
Product details : SMC CDUJB10-4D-F8N MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
Strengths
•Miniature free mount
Space saving compact cylinder
Space saving compact cylinder
Technical specifications
Attributes
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 4 mm |
| Type | mini free mount cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 7 bar |
| Material | aluminum alloy; aluminum bearing alloy; brass; stainless steel; urethane; hard anodized |
Show UNSPSC/ECL@SS
£ 130.76 excl. VAT
/ Each
£ 156.91 incl. VAT
- Delivery usually within ( 5 ) days