ISO 15552 C96 series cylinders
Cylinder diameter | 80 mm |
---|---|
Cylinder stroke | 200 mm |
Type | with integrated magnetic detection |
Logistic Weight | 4900 g |
---|---|
Cylinder diameter | 80 mm |
Cylinder stroke | 200 mm |
Type | with integrated magnetic detection |
Inserted rod height | 40 mm |
Delivery usually within ( 7 ) days