CG1-Z Air Cylinder
Cylinder diameter | 63 mm |
---|---|
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Logistics dimensions (L x W x H) | 72x250x72 mm |
---|---|
Logistic Weight | 1578 g |
Cylinder diameter | 63 mm |
Cylinder stroke | 100 mm |
Type | Air Cylinder |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Usually arrives within 14 working days