References
Aventics:R480060009
Rubix:272A4799
Manufacturer :R480060009
EAN:3666750034374
Product details : AVENTICS R480060009
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 32 mm |
|---|---|
| Cylinder stroke | 200 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 189.58 excl. VAT
/ Each
£ 227.50 incl. VAT
- Usually arrives within 14 working days

