References
Aventics:R480060019
Rubix:272A4806
Manufacturer :R480060019
EAN:3666750034435
Product details : AVENTICS R480060019
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 40 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 204.85 excl. VAT
/ Each
£ 245.82 incl. VAT
- Usually arrives within 14 working days

