References
Aventics:R480060038
Rubix:157A8077
Manufacturer :R480060038
EAN:3666750034626
Product details : AVENTICS AIR CYLINDER R480060038
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 63 mm |
|---|---|
| Cylinder stroke | 100 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 267.54 excl. VAT
/ Each
£ 321.05 incl. VAT
- Delivery usually within ( 11 ) days

