Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
AVENTICS R480060039
AVENTICS R480060039
ISO 15552, series CCL-IS
References
aventics:
R480060039
rubix:
272A4822
ean:
3666750034633
Technical specifications
Cylinder diameter
63
mm
Cylinder stroke
125
mm
Type
iso 15552, series ccl-is
Product details
Technical specifications
Product details : AVENTICS R480060039
Technical specifications
Attributes
Cylinder diameter
63
mm
Cylinder stroke
125
mm
Type
iso 15552, series ccl-is
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
258.62
excl. VAT
/
Each
£
310.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SMC ZCDUKC10-30D AIR CYLINDER
SMC C96SDB32-30 ISO 15552 CYLINDER
MECALINE 887747 MINI CYLINDER D.20-C200
SMC CG5BN63SR-125 STAINLESS STEEL CYLINDER
MATARA MCMI-11-25-160-A ISO6432 CYLINDER 25MM BORE 160MM STROKE MAGNET
SMC CG5BN100TFSV-250 STAINLESS STEEL CYLINDER
SMC C96SDB40-40 ISO 15552 CYLINDER
SMC CXSL25-70 DUAL ROD CYLINDER
AVENTICS R402000843
SMC C95NDB50-10 LOCKING ISO-VDMA CYLINDER
MATARA MCMI-11-20-200 ISO6432 CYLINDER 20MM BORE 200MM STROKE MAGNETIC
SMC CJPS10-15Z-B PIN CYLINDER
AVENTICS PNEUMATIC VALVE 0822123028
AVENTICS R480148002
SMC MGGMB20-150 AIR CYLINDER