References
Aventics:R480060065
Rubix:272A4831
Manufacturer :R480060065
EAN:3666750034732
Product details : AVENTICS R480060065
ISO 15552, Series CCL-IS
Technical specifications
Attributes
| Cylinder diameter | 80 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | iso 15552, series ccl-is |
Show UNSPSC/ECL@SS
£ 391.63 excl. VAT
/ Each
£ 469.96 incl. VAT
- Usually arrives within 14 working days

