References
Aventics:R480627293
Rubix:272A5352
Manufacturer :R480627293
EAN:3666750066108

Product details : AVENTICS R480627293
Tie-rod cylinder ISO 15552, Series ITS
Technical specifications
Attributes
| Cylinder diameter | 160 mm |
|---|---|
| Cylinder stroke | 500 mm |
| Type | tie rod cylinder iso 15552, series its |
Show UNSPSC/ECL@SS
£ 1,233.96 excl. VAT
/ Each
£ 1,480.75 incl. VAT
- Usually arrives within 14 working days
