FESTO 1908299 STANDARDS-BASED CYLINDER DSNU-20-20-PPS-A


Round cylinder, double-acting DSNU

References
festo:DSNU-20-20-PPS-A
rubix:110A5947
manufacturer :1908299
ean:4052568108793
DSNU-20-20-PPS-A Standard cylinder
brand logo
Technical specifications
TypeDSNU Round cylinder
Cylinder diameter20Ā mm
See all Specifications

Product details : FESTO 1908299 STANDARDS-BASED CYLINDER DSNU-20-20-PPS-A


Very strong cylinder according to ISO 6432 with self-adjusting end-stroke cushioning and numerous accessories.

Strengths

- Excellent performance and long expected service life
- Self-adjusting pneumatic end-of-stroke cushioning saves time during commissioning and adapts optimally to changes in load and speed
- Stem with female or male thread

Technical specifications


Attributes
Logistic Weight191,46Ā g
TypeDSNU Round cylinder
Cylinder diameter20Ā mm
Cylinder stroke20Ā mm
Show UNSPSC/ECL@SS
Ā£ 60.87 excl. VAT
/ Each
Ā£ 73.04 incl. VAT
  • Delivery usually within ( 6 ) days