References
Aventics:0822122003
Rubix:152A7947
Manufacturer :822122003
EAN:3661475851404

Product details : AVENTICS PNEUMATIC CYLINDER 0822122003
Double-acting ISO 15552 profiled-tube cylinder. PRA series, with magnetic piston.
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 158.15 excl. VAT
/ Each
£ 189.78 incl. VAT
- Delivery usually within ( 4 ) days
