References
Aventics:R480041445
Rubix:273A4896
Manufacturer :R480041445
EAN:3666750028274

Product details : AVENTICS R480041445
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 80 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 201.78 excl. VAT
/ Each
£ 242.14 incl. VAT
- Usually arrives within 14 working days
