References
Aventics:R480041447
Rubix:273A4899
Manufacturer :R480041447
EAN:3666750028298

Product details : AVENTICS R480041447
Profile cylinder ISO 15552, Series PRA
Technical specifications
Attributes
| Cylinder diameter | 50 mm |
|---|---|
| Cylinder stroke | 160 mm |
| Type | profile cylinder iso 15552, pra series |
Show UNSPSC/ECL@SS
£ 212.90 excl. VAT
/ Each
£ 255.48 incl. VAT
- Usually arrives within 14 working days
