AVENTICS R480041558


ISO 15552, series PRA

References
aventics:R480041558
rubix:273A4817
ean:3666750028557
brand logo
brand logo
Technical specifications
TypeTie Rod Extension
See all Specifications

Product details : AVENTICS R480041558


Strengths

•6 mm T-slots and 4 mm C-slots allow for a large number of sensors to be mounted easily, quickly and compactly
Available in piston diameters from 32 mm to 125 mm
Modular sealing system allows for adaptability
Advanced pneumatic end position cushioning
Additional elastic damping elements
Wide range of variants and accessories available in the configurator

Technical specifications


Attributes
TypeTie Rod Extension
Cylinder stroke100 mm
Show UNSPSC/ECL@SS
£ 98.10 excl. VAT
/ Each
£ 117.72 incl. VAT
  • Usually arrives within 14 working days