SMC CY3R25-250 MAGNETICALLY COUPLED RODLESS CYLINDER
CY3R, Magnetically Coupled Rodless Cylinder (with Switch Rail)
See technical informationSee documentsReferences
SMC:CY3R25-250
Rubix:393A5126
Manufacturer :00134508
EAN:3618035642200
Documents
Product details : SMC CY3R25-250 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
Maximum operating pressure: 0.7MPa
Ambient temperature: -10 to 60°C
Variety of auto switches available
Technical specifications
Attributes
| Cylinder diameter | 25 mm |
|---|---|
| Cylinder stroke | 250 mm |
Show UNSPSC/ECL@SS
£ 510.18 excl. VAT
/ Each
£ 612.22 incl. VAT
- Usually arrives within 14 working days
