References
SMC:CUJB4-4D
Rubix:112A5576
Manufacturer :00035370
EAN:3618035664936

Technical specifications
| Type | mini free mount cylinder |
|---|---|
| Cylinder diameter | 4 mm |
| Cylinder stroke | 4 mm |
Documents
Product details : SMC CUJB4-4D AIR CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: None
Mounting Direction: B (Lateral Mounting)
Bore Size: 4
Stroke: 4mm
Action: D (Double Acting)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: None
Mounting Direction: B (Lateral Mounting)
Bore Size: 4
Stroke: 4mm
Action: D (Double Acting)
Rod End Thread: Rod End Female Thread (w/o Thread for ø4)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x15x10 mm |
|---|---|
| Logistic Weight | 14 g |
| Type | mini free mount cylinder |
| Cylinder diameter | 4 mm |
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 28.30 excl. VAT
/ Each
£ 33.96 incl. VAT
- Delivery usually within ( 4 ) days