SMC C85RAF10-25 DIRECT MOUNT ISO 6432 CYLINDER
ISO 6432 C85 series cylinders
See technical informationSee documentsReferences
SMC:C85RAF10-25
Rubix:106A7830

Technical specifications
| Cylinder diameter | 10 mm |
|---|---|
| Cylinder stroke | 25 mm |
| Type | short bottom |
Documents
Product details : SMC C85RAF10-25 DIRECT MOUNT ISO 6432 CYLINDER
The C85 series complies with ISO 6432 and CETOP RP52P standards. The C85 series is available in bores from 8 mm to 25 mm and with standard strokes from 10 to 300 mm. The unique design of the stem seal prevents the ingress of dust, and its efficiency is such that the C85 series can be used in extremely dusty environments. With its abrasion-resistant seals and replaceable nose gaskets, the C85 series offers exceptional service life.
Technical specifications
Attributes
| Logistic Weight | 52 g |
|---|---|
| Cylinder diameter | 10 mm |
| Cylinder stroke | 25 mm |
| Type | short bottom |
Show UNSPSC/ECL@SS
£ 42.93 excl. VAT
/ Each
£ 51.52 incl. VAT
- Delivery usually within ( 13 ) days